SUSHES3D E190 DC 3 Way Adjustment Concealed Hinge Dull; Chrome

  • Mfr # SUSHES3D E190 DC
  • Zoro # G604068267
product price: 
$
199.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUSHES3D E190 DC
Zoro #
G604068267
UPC #
650361137114
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • 3-way adjustment for a perfect fit. Hang up to 275 lb doors!
  • 3 way adjustment function allows vertical, horizontal and depth adjustment after installation
  • Provides flush surface adding clean appearance to the design
  • Easy installation and removal
  • Successfully passed 300,000 open close private cycle tests
  • 180° swing
  • Supplied with steel flat head screw (screw head painted)
Specifications
  • Color: Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews