Shop SUGATSUNE

Susls Elan Mr Soft Close Lid Stay With Lift Assistt Rh 3.4-10.8Lbs

  • Mfr # SUSLS ELAN MR

  • Zoro # G503992670


product price:  $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUSLS ELAN MR
Zoro #
G503992670
UPC #
747925267223
Country of Origin
China

Description

Designed to provide effortless opening and to.
  • 90 Opening angle. Free stop feature holds flap in any open position from 30 to 90.
  • Handed - specify left or right mounting.
  • Door height range: 12" to 28".
  • Flap will not slam shut.
  • Available in 2 sizes (double if using two lid stays).
  • Medium duty works for 3.4 to 10.8 lbs per stay.
  • Heavy duty works for 4.6 to 14.5 lbs per stay.
    Unit dimensions:
  • Body - 2-3/4" wide x 7-1/4" long x 1" thick
  • Arm - mounts to door 7-1/4" from top edge of door
  • Light grey finish
  • Sold per each.
  • Easy to install.
  • Align the lid stay inside the cabinet to the upper front corner staying flush with the front edge and tight to the cabinet top.
  • Attach using just 2 screws.
  • Right hand.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.