Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Butterfly Hook, 304 SS, 1-41/64 In

  • Mfr # 4CRY1

  • Zoro # G2952047


product price: $9.15
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRY1
Zoro #
G2952047
UPC #
-
Country of Origin
Japan

Dimensions

Hook Height
1 3/8 in
Hook Base Width
2 1/2 in
Depth
1 5/8 in
Height
1-27/64"
Overall Height
1 13/32 in
Base Diameter
1 5/8 in
Overall Depth
1 5/8 in
Hook Inside Height
1 3/8 in
Hook Inside Width
1/4 in
Overall Width
2 17/32 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Stainless Steel
Hook Finish
Polished
Working Load Limit
13 lb
Projection
1 5/8 in
Color
Silver
Hook Eye Inside H
1/4 in
Hook Eye Inside W
1/4 in
Weight
27 g
Hardware
Included
Mounting
Screw
Includes
Screw
Item
Corner Hook
Hook Type
Hook
Material
Stainless Steel
Points Per Hook
1
Finish
Polished
Standards
RoHS 3 Compliant
Weight Capacity
12 1/4 lb
Hooks per Base
1
Resistance Properties
Corrosion Resistant
Base Shape
Circle
Includes Hardware
Hardware Included
Product Type
Corner Hook
Count
50

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 13 lb, Hook Height 1 3/8 in, Hook Base Width 2 1/2 in, Projection 1 5/8 in, Silver, Hook Eye Inside H 1/4 in, Hook Eye Inside W 1/4 in, Depth 1 5/8 in, Thread Size Not Applicable, Weight 27 g, Thread Length Not Applicable, Includes Screw, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.