Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Hook, 304 SS, 1 In

  • Mfr # 4CRU7

  • Zoro # G1387425


product price: $46.59
/ea

Key Features

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Points Per Hook
2
Points per Hook
2
Number of Hooks
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRU7
Zoro #
G1387425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1 1/4 in
Hook Base Width
2 1/2 in
Depth
1 in
Width
2-9/16"
Height
1-19/64"
Base Height
1 7/32 in
Hook Inside Height
25/32 in
Overall Height
1 5/16 in
Overall Width
2 9/16 in
Base Width
2 1/2 in
Hook Inside Width
1/4 in
Overall Depth
31/32 in

Details

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Points Per Hook
2
Points per Hook
2
Number of Hooks
2
Basic Hook Material
Stainless Steel
Hook Finish
Chrome
Working Load Limit
44 lb
Projection
7/8 in
Color
Silver
Hook Eye Inside H
1/4 in
Hook Eye Inside W
1/4 in
Weight
52 g
Hardware
Included
Mounting
Screw
Includes
3.1 x 16 Screw
Finish
Mirror
Material
Stainless Steel
Item
Hook
Hook Type
Hook
Weight Capacity
44 lb
Includes Hardware
Hardware Included
Standards
NSF Certified, RoHS 3 Compliant
Product Type
Hook
Hooks per Base
1
Count
10
Base Shape
Irregular
Resistance Properties
Corrosion Resistant

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Stainless Steel, Hook Finish Chrome, Working Load Limit 44 lb, Hook Height 1 1/4 in, Hook Base Width 2 1/2 in, Projection 7/8 in, Silver, Hook Eye Inside H 1/4 in, Hook Eye Inside W 1/4 in, Depth 1 in, Thread Size Not Applicable, Weight 52 g, Thread Length Not Applicable, Includes 3.1 x 16 Screw, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.