Wardrobe Hook, 304 SS, 1-4/5 In
Mfr # 4CRW6
Zoro # G0380125
product price: $6.39
/eaKey Features
Number of Hooks
1
Overall Height
1 29/32 in
Depth
1 3/4 in
Height
1-57/64"
For Use With
Coats, Hats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CRW6
Zoro #
G0380125
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
1 29/32 in
Depth
1 3/4 in
Height
1-57/64"
Overall Depth
1 27/32 in
Door Thickness
19/32 in
Hook Base Width
1/2 in
Hook Height
1 7/8 in
Overall Width
1/2 in
Hook Inside Height
1 7/8 in
Base Height
1 29/32 in
For Surface Thickness - Maximum
19/32 in
Base Width
1 27/32 in
Description
Single Point Hook, Fastening Method Over the Door, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Satin, Working Load Limit 20 lb, Hook Height 1 7/8 in, Hook Base Width 1/2 in, Projection 1 1/16 in, Silver, Depth 1 3/4 in, Thread Size Not Applicable, Weight 17 g, Thread Length Not Applicable, Door Thickness 19/32 in, Includes Not Applicable, Hardware Included, Mounting Over the Top Part of the Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.