Urethane Band Saw Tire, 2 PK
- Mfr # UT121161-2
- Zoro # G5047972
product price:Â
$
26.99
/pk of 2, $13.50/ea
Key Features
For Use With
BS220 and Jet(R) JWBS-12, Delta(R) 28-190, JSL-12BS
Size
12 in x 11/16 in
Features
Easy Installation, Improved Blade Tracking and Performance, No Adhesive Required, Outlasts OEM Tires, Rot or Crack, Will Not Dry
Accessory Type
Urethane Band Saw Tire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UT121161-2
- Zoro #
- G5047972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 12 in x 11/16 in
Details
- Item
- Urethane Band Saw Tire
- For Use With
- BS220 and Jet(R) JWBS-12, Delta(R) 28-190, JSL-12BS
- Features
- Easy Installation, Improved Blade Tracking and Performance, No Adhesive Required, Outlasts OEM Tires, Rot or Crack, Will Not Dry
- Accessory Type
- Urethane Band Saw Tire
Description
Urethane Band Saw Tire, Size 12 in x 11/16 in, Features Easy Installation, Improved Blade Tracking and Performance, No Adhesive Required, Outlasts OEM Tires, Rot or Crack, Will Not Dry, For Use With BS220 and Jet(R) JWBS-12, Delta(R) 28-190, JSL-12BS, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.