Shop SUMITOMO
See all product information
Create Account
Carbide Drill, 0.3125" dia.
- Mfr # MDW03125GS2
- Zoro # G7257210
product price:Â
$
95.39
/ea
Key Features
Drill Bit Size
#32
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDW03125GS2
- Zoro #
- G7257210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #32
Details
- Item
- Drill
- Measurement System
- Wire
Description
Drill, Drill Bit Size #32, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.