This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 3, VNMA, 3, CBN NUVNMA333-BN1000

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 3, VNMA, 3, CBN (Discontinued)

Mfr # NUVNMA333-BN1000
Zoro # G6304691
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUVNMA333-BN1000
Zoro #
G6304691
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Thickness
3/16 in
Fits Chest Size
Excellent Wear Resistance and Fracture Resistance

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-VNMA160412
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
ANSI Number
NUVNMA333-BN1000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
ANSI Code
NU-VNMA333
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
35 Degrees
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H01
Manufacturer Grade
BN1000
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
CBN
Material
CBN
Style
VNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VNMA333, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.