GCMN2094R0.5-GG, Grade AC5025S, 0.094 inch Groove Width, Carbide Grooving Insert
- Mfr # 18T6W0P
- Zoro # G208844137
product price:Â
$
26.15
/ea
Sold in multiples of 5 for
$130.75
Key Features
Width
0.0940 in
Chip-Breaker
GG
Cutting Direction
Neutral
Application
P, M, S
Nose Radius
0.0078 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18T6W0P
- Zoro #
- G208844137
- UPC #
- -
- Country of Origin
- Japan
- Chip-Breaker
- GG
- Cutting Direction
- Neutral
- Application
- P, M, S
- Insert Material
- Carbide
- Series
- GND
- Coating
- Absotech
- Relief Angle
- 7 Degrees
- Coating Process
- PVD
Dimensions
- Width
- 0.0940 in
- Nose Radius
- 0.0078 in
- Max. Cutting Depth
- 0.7090 in
- Height
- 0.1420 in
- Insert Thickness
- 0.1420 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.