Zoro Homepage

GCMN3004-GG, Grade AC5015S, 3mm Groove Width, Carbide Grooving Insert

  • Mfr # 18T5AMJ

  • Zoro # G808843790


product price: $35.59
/ea
Sold in multiples of 5 for $177.95

Key Features

Width
0.1181 in
Chip-Breaker
GG
Cutting Direction
Neutral
Coating
Absotech
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18T5AMJ
Zoro #
G808843790
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.1181 in
Height
0.1496 in
Nose Radius
0.0157 in
Max. Cutting Depth
0.7500 in
Insert Thickness
0.1496 in

Details

Chip-Breaker
GG
Cutting Direction
Neutral
Coating
Absotech
Insert Material
Carbide
Series
GND
Application
M, K, S
Relief Angle
7 Degree
Coating Process
PVD

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.