Zoro Homepage

GCMN3015-RG, Grade AC425K, 3mm Groove Width, Carbide Grooving Insert

  • Mfr # 186PAME

  • Zoro # G708844248


product price: $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Width
0.1181 in
Chip-Breaker
RG
Cutting Direction
Neutral
Max. Cutting Depth
0.7500 in
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186PAME
Zoro #
G708844248
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.1181 in
Max. Cutting Depth
0.7500 in
Insert Thickness
0.1496 in
Height
0.1496 in
Nose Radius
0.0591 in

Details

Chip-Breaker
RG
Cutting Direction
Neutral
Series
GND
Coating
Super FF Coat
Application
K
Insert Material
Carbide
Relief Angle
7 Degree
Coating Process
CVD

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.