Shop SUMITOMO
See all product information
Create Account
GCMN3125R1.0-MG, Grade AC5015S, 0.125 inch Groove Width, Carbide Grooving Insert
- Mfr # GCMN3125R1.0-MG-AC5015S
- Zoro # G908843881
product price:Â
$
27.59
/ea
Sold in multiples of 5 for
$137.95
Key Features
Width
0.1250 in
Chip-Breaker
MG
Cutting Direction
Neutral
Insert Thickness
0.1500 in
Max. Cutting Depth
0.7090 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCMN3125R1.0-MG-AC5015S
- Zoro #
- G908843881
- UPC #
- -
- Country of Origin
- Japan
- Chip-Breaker
- MG
- Cutting Direction
- Neutral
- Relief Angle
- 7 Degrees
- Insert Material
- Carbide
- Application
- M, K, S
- Series
- GND
- Coating
- Absotech
- Coating Process
- PVD
Dimensions
- Width
- 0.1250 in
- Insert Thickness
- 0.1500 in
- Max. Cutting Depth
- 0.7090 in
- Height
- 0.1500 in
- Nose Radius
- 0.0156 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.