GCMN6250R1.0-GG, Grade AC5025S, 0.25 inch Groove Width, Carbide Grooving Insert

  • Mfr # 18T6W14

  • Zoro # G608844027


product price:  $41.99
/ea
Sold in multiples of 5 for $209.95

Key Features

Chip-Breaker
Yes
Insert Material
Carbide
Coating
Absotech
Relief Angle
7 Degrees
Coating Process
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18T6W14
Zoro #
G608844027
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1/4 in
Insert Thickness
0.177 in
Nose Radius
0.0156 in
Max. Cutting Depth
0.906 in

Details

Chip-Breaker
Yes
Insert Material
Carbide
Coating
Absotech
Relief Angle
7 Degrees
Coating Process
PVD
Cutting Direction
Neutral
Item
Grooving Insert
Series
GND
Grade
AC5025S
ANSI Number
GCMN6250R1.0-GG-AC5025S
Workpiece Compatibility
Steel, Stainless Steel, Super Alloys
Material Application ISO Code
P, M, S

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.