Shop SUMITOMO
See all product information
Create Account
GCMN6250R1.0-GG, Grade AC520U, 0.25 inch Groove Width, Carbide Grooving Insert
- Mfr # GCMN6250R1.0-GG-AC520U
- Zoro # G908844208
product price:Â
$
46.59
/ea
Sold in multiples of 5 for
$232.95
Key Features
Material Application ISO Code
P, M, K, S
Max. Cutting Depth
0.906 in
Workpiece Compatibility
Steel, Stainless Steel, Cast Iron, Super Alloys
Series
GND
Relief Angle
7 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCMN6250R1.0-GG-AC520U
- Zoro #
- G908844208
- UPC #
- -
- Country of Origin
- Japan
- Item
- Grooving Insert
- Material Application ISO Code
- P, M, K, S
- Workpiece Compatibility
- Steel, Stainless Steel, Cast Iron, Super Alloys
- Series
- GND
- Relief Angle
- 7 Degrees
- Chip-Breaker
- Yes
- ANSI Number
- GCMN6250R1.0-GG-AC520U
- Coating
- Super ZX Coat
- Insert Material
- Carbide
- Grade
- AC520U
- Coating Process
- PVD
- Cutting Direction
- Neutral
Dimensions
- Max. Cutting Depth
- 0.906 in
- Insert Thickness
- 0.177 in
- Insert Size
- 1/4 in
- Nose Radius
- 0.0156 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.