
GCMN7035-RG, Grade AC8025P, 7mm Groove Width, Carbide Grooving Insert
Mfr # GCMN7035-RG-AC8025P
Zoro # G908844031
product price:Â $47.89
/ea
Sold in multiples of 5 for $239.45
Key Features
Width
0.2756 in
Chip-Breaker
RG
Cutting Direction
Neutral
Insert Material
Carbide
Max. Cutting Depth
1.0000 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCMN7035-RG-AC8025P
Zoro #
G908844031
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.2756 in
Max. Cutting Depth
1.0000 in
Insert Thickness
0.2165 in
Nose Radius
0.1378 in
Height
0.2165 in
Details
Chip-Breaker
RG
Cutting Direction
Neutral
Insert Material
Carbide
Relief Angle
7 Degree
Series
GND
Coating
Absotech
Application
P, K
Coating Process
CVD
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.