
GCMN8040-RG, Grade AC5025S, 8mm Groove Width, Carbide Grooving Insert
Mfr # 18T6ANE
Zoro # G208844168
product price: $58.19
/eaSold in multiples of 5 for $290.95
Key Features
Width
0.3150 in
Chip-Breaker
RG
Cutting Direction
Neutral
Application
P, M, S
Max. Cutting Depth
1.0000 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18T6ANE
Zoro #
G208844168
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.3150 in
Max. Cutting Depth
1.0000 in
Insert Thickness
0.2362 in
Nose Radius
0.1575 in
Height
0.2362 in
Details
Chip-Breaker
RG
Cutting Direction
Neutral
Application
P, M, S
Insert Material
Carbide
Series
GND
Relief Angle
7 Degree
Coating
Absotech
Coating Process
PVD
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.