Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDFL123K-070-090

  • Mfr # U104470

  • Zoro # G308843399


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.0000 in
Insert Screw
Clamp
Series
GND
Style
Face Grooving Tool
Insert Size
0.1252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U104470
Zoro #
G308843399
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.0000 in
Insert Size
0.1252 in
Shank Height
0.7500 in
Maximum Depth of Cut
0.7000 in
Maximum Workpiece Diameter
5.9055 in
Head Length
1.6380 in
Shank Width
0.7500 in

Details

Insert Screw
Clamp
Series
GND
Style
Face Grooving Tool
Left/Right Hand
Left Hand

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 0.7 Inch, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.