Zoro Homepage

GNDFL2020K-318-050

  • Mfr # 2600APU

  • Zoro # G608843617


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.1181 in
Series
GND
Insert Screw
Clamp
Style
Face Grooving Tool
Overall Length
125.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600APU
Zoro #
G608843617
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1181 in
Overall Length
125.00mm
Maximum Depth of Cut
0.7087 in
Shank Height
20.00mm
Maximum Workpiece Diameter
2.7559 in
Head Length
41.60mm
Shank Width
20.00mm

Details

Series
GND
Insert Screw
Clamp
Style
Face Grooving Tool
Left/Right Hand
Left Hand

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 18mm, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.