Zoro Homepage

GNDFL2525M-312-040

  • Mfr # 2600AQV

  • Zoro # G608843686


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.1181 in
Overall Length
150.00mm
Left/Right Hand
Left Hand
Style
Face Grooving Tool
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AQV
Zoro #
G608843686
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1181 in
Overall Length
150.00mm
Shank Height
25.00mm
Maximum Workpiece Diameter
2.1654 in
Head Length
35.60mm
Shank Width
25.00mm
Maximum Depth of Cut
0.4724 in

Details

Left/Right Hand
Left Hand
Style
Face Grooving Tool
Insert Screw
Clamp
Series
GND

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 12mm, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.