Zoro Homepage

GNDFL2525M-423-180

  • Mfr # 2600ARH

  • Zoro # G508843656


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Series
GND
Insert Screw
Clamp
Insert Size
0.1575 in
Overall Length
150.00mm
Style
Face Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600ARH
Zoro #
G508843656
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1575 in
Overall Length
150.00mm
Maximum Depth of Cut
0.9055 in
Shank Height
25.00mm
Shank Width
25.00mm
Maximum Workpiece Diameter
11.8110 in
Head Length
46.60mm

Details

Series
GND
Insert Screw
Clamp
Style
Face Grooving Tool
Left/Right Hand
Left Hand

Description

Groove Width 4mm, 0.157in, Max Groove Depth 23mm, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.