Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDFL2525M-523-125

  • Mfr # 2600ARN

  • Zoro # G108843735


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Series
GND
Overall Length
150.00mm
Left/Right Hand
Left Hand
Insert Screw
Clamp
Insert Size
0.1969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600ARN
Zoro #
G108843735
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
150.00mm
Insert Size
0.1969 in
Head Length
46.60mm
Shank Width
25.00mm
Maximum Depth of Cut
0.9055 in
Maximum Workpiece Diameter
7.8740 in
Shank Height
25.00mm

Details

Series
GND
Left/Right Hand
Left Hand
Insert Screw
Clamp
Style
Face Grooving Tool

Description

Groove Width 4.75mm, 5mm, 0.187in, 0.197in, Max Groove Depth 23mm, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.