Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDFR125K-090-050

  • Mfr # U104505

  • Zoro # G408843244


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right Hand
Series
GND
Insert Size
0.1870 in
Overall Length
5.0000 in
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U104505
Zoro #
G408843244
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1870 in
Overall Length
5.0000 in
Shank Width
0.7500 in
Shank Height
0.7500 in
Maximum Depth of Cut
0.9000 in
Maximum Workpiece Diameter
2.7559 in
Head Length
1.8350 in

Details

Left/Right Hand
Right Hand
Series
GND
Insert Screw
Clamp
Style
Face Grooving Tool

Description

Groove Width 4.75mm, 5mm, 0.187in, 0.197in, Max Groove Depth 0.9 Inch, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.