Zoro Homepage

GNDFR2020K-523-125

  • Mfr # 2600ANG

  • Zoro # G508843212


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Style
Face Grooving Tool
Insert Size
0.1969 in
Series
GND
Overall Length
125.00mm
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600ANG
Zoro #
G508843212
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1969 in
Overall Length
125.00mm
Shank Width
20.00mm
Head Length
46.60mm
Maximum Depth of Cut
0.9055 in
Shank Height
20.00mm
Maximum Workpiece Diameter
7.8740 in

Details

Style
Face Grooving Tool
Series
GND
Insert Screw
Clamp
Left/Right Hand
Right Hand

Description

Groove Width 4.75mm, 5mm, 0.187in, 0.197in, Max Groove Depth 23mm, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.