Zoro Homepage

GNDFR2020K-623-070

  • Mfr # 2600ANL

  • Zoro # G508843229


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Left/Right Hand
Right Hand
Insert Size
0.2362 in
Series
GND
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600ANL
Zoro #
G508843229
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Insert Size
0.2362 in
Maximum Depth of Cut
0.9055 in
Shank Width
20.00mm
Maximum Workpiece Diameter
3.9370 in
Shank Height
20.00mm
Head Length
46.60mm

Details

Left/Right Hand
Right Hand
Series
GND
Insert Screw
Clamp
Style
Face Grooving Tool

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 23mm, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.