Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDFR2525M-623-070

  • Mfr # 2600APN

  • Zoro # G608843716


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Style
Face Grooving Tool
Insert Screw
Clamp
Insert Size
0.2362 in
Overall Length
150.00mm
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600APN
Zoro #
G608843716
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.2362 in
Overall Length
150.00mm
Shank Width
25.00mm
Maximum Depth of Cut
0.9055 in
Shank Height
25.00mm
Head Length
46.60mm
Maximum Workpiece Diameter
3.9370 in

Details

Style
Face Grooving Tool
Insert Screw
Clamp
Series
GND
Left/Right Hand
Right Hand

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 23mm, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.