Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDFR2525M-623-280

  • Mfr # 2600APR

  • Zoro # G308843702


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Insert Size
0.2362 in
Style
Face Grooving Tool
Overall Length
150.00mm
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600APR
Zoro #
G308843702
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.2362 in
Overall Length
150.00mm
Shank Height
25.00mm
Shank Width
25.00mm
Head Length
46.60mm
Maximum Workpiece Diameter
39.3701 in
Maximum Depth of Cut
0.9055 in

Details

Insert Screw
Clamp
Style
Face Grooving Tool
Series
GND
Left/Right Hand
Right Hand

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 23mm, Face Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.