Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDIL162T-25

  • Mfr # 2600W27

  • Zoro # G608843624


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Series
GND
Insert Screw
Clamp
Left/Right Hand
Left Hand
Style
ID Grooving Tool
Insert Size
0.0937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W27
Zoro #
G608843624
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0937 in
Overall Length
7.9528 in
Maximum Depth of Cut
0.2500 in
Shank Height
0.9060 in
Head Length
1.5750 in

Details

Series
GND
Insert Screw
Clamp
Left/Right Hand
Left Hand
Style
ID Grooving Tool

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 0.25 Inch, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.