Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDIL166T-25

  • Mfr # 2600W31

  • Zoro # G508843724


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.2500 in
Overall Length
7.87 in
Insert Screw
Clamp
Series
GND
Style
ID Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W31
Zoro #
G508843724
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.2500 in
Overall Length
7.87 in
Maximum Depth of Cut
0.2500 in
Shank Height
0.9060 in
Head Length
1.5750 in

Details

Insert Screw
Clamp
Series
GND
Style
ID Grooving Tool
Left/Right Hand
Left Hand

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 0.25 Inch, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.