Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDIL203T-40

  • Mfr # 2600W38

  • Zoro # G008843590


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Style
ID Grooving Tool
Series
GND
Left/Right Hand
Left Hand
Insert Size
0.1252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W38
Zoro #
G008843590
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1252 in
Overall Length
9.937 in
Head Length
1.9690 in
Shank Height
1.1810 in
Maximum Depth of Cut
0.4000 in

Details

Insert Screw
Clamp
Style
ID Grooving Tool
Series
GND
Left/Right Hand
Left Hand

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 0.4 Inch, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.