Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDIL246T-43

  • Mfr # 2600W49

  • Zoro # G508843151


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.8750 in
Style
ID Grooving Tool
Insert Screw
Clamp
Series
GND
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W49
Zoro #
G508843151
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
11.8750 in
Insert Size
0.2500 in
Head Length
2.3620 in
Maximum Depth of Cut
0.4300 in
Shank Height
1.4210 in

Details

Style
ID Grooving Tool
Insert Screw
Clamp
Series
GND
Left/Right Hand
Left Hand

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 0.43 Inch, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.