Zoro Homepage

GNDIL4050-T611

  • Mfr # 2600ATX

  • Zoro # G508843496


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Series
GND
Insert Size
0.2362 in
Overall Length
297.00mm
Style
ID Grooving Tool
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600ATX
Zoro #
G508843496
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.2362 in
Overall Length
297.00mm
Maximum Depth of Cut
0.4331 in
Head Length
60.00mm
Shank Height
38.00mm

Details

Series
GND
Style
ID Grooving Tool
Insert Screw
Clamp
Left/Right Hand
Left Hand

Description

Groove Width 6mm, 6.35mm, 0.236in, 0.250in, Max Groove Depth 11mm, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.