Zoro Homepage

GNDIR162T-25

  • Mfr # 2600W22

  • Zoro # G508843601


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Style
ID Grooving Tool
Insert Screw
Clamp
Left/Right Hand
Right Hand
Insert Size
0.0937 in
Overall Length
7.9528 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W22
Zoro #
G508843601
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0937 in
Overall Length
7.9528 in
Maximum Depth of Cut
0.2500 in
Head Length
1.5750 in
Shank Height
0.9060 in

Details

Style
ID Grooving Tool
Insert Screw
Clamp
Left/Right Hand
Right Hand
Series
GND

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 0.25 Inch, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.