Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDIR202T-40

  • Mfr # 2600W32

  • Zoro # G008843705


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.0937 in
Style
ID Grooving Tool
Left/Right Hand
Right Hand
Overall Length
9.9528 in
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W32
Zoro #
G008843705
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0937 in
Overall Length
9.9528 in
Head Length
1.9690 in
Maximum Depth of Cut
0.4000 in
Shank Height
1.1810 in

Details

Style
ID Grooving Tool
Left/Right Hand
Right Hand
Insert Screw
Clamp
Series
GND

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 0.4 Inch, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.