Zoro Homepage

GNDIR204T-40

  • Mfr # 2600W34

  • Zoro # G508843755


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Series
GND
Style
ID Grooving Tool
Insert Size
0.1575 in
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W34
Zoro #
G508843755
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1575 in
Overall Length
9.9213 in
Head Length
1.9690 in
Shank Height
1.1810 in
Maximum Depth of Cut
0.4000 in

Details

Insert Screw
Clamp
Series
GND
Style
ID Grooving Tool
Left/Right Hand
Right Hand

Description

Groove Width 4mm, 0.157in, Max Groove Depth 0.4 Inch, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.