Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDIR2532-T506

  • Mfr # 2600ATQ

  • Zoro # G308843412


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right Hand
Style
ID Grooving Tool
Insert Size
0.1969 in
Series
GND
Overall Length
197.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600ATQ
Zoro #
G308843412
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1969 in
Overall Length
197.50mm
Head Length
40.00mm
Maximum Depth of Cut
0.2362 in
Shank Height
23.00mm

Details

Left/Right Hand
Right Hand
Style
ID Grooving Tool
Series
GND
Insert Screw
Clamp

Description

Groove Width 4.75mm, 5mm, 0.187in, 0.197in, Max Groove Depth 6mm, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.