Zoro Homepage

GNDIR3240-T210

  • Mfr # 2600ATA

  • Zoro # G308843160


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Left/Right Hand
Right Hand
Series
GND
Overall Length
249.00mm
Style
ID Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600ATA
Zoro #
G308843160
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
249.00mm
Insert Size
0.0787 in
Maximum Depth of Cut
0.3937 in
Head Length
50.00mm
Shank Height
30.00mm

Details

Insert Screw
Clamp
Left/Right Hand
Right Hand
Series
GND
Style
ID Grooving Tool

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 10mm, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.