Zoro Homepage

GNDISL1214-T1526

  • Mfr # 2600BAC

  • Zoro # G008843200


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Style
ID Grooving Tool
Series
GND
Insert Size
0.0591 in
Left/Right Hand
Left Hand
Overall Length
149.25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600BAC
Zoro #
G008843200
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0591 in
Overall Length
149.25mm
Maximum Depth of Cut
0.1024 in
Head Length
30.00mm
Shank Height
11.00mm

Details

Style
ID Grooving Tool
Series
GND
Left/Right Hand
Left Hand
Insert Screw
Clamp

Description

Groove Width 1.5mm, 0.059in, Max Groove Depth 2.6mm, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.