Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDISR1214-T1536

  • Mfr # 2600BAD

  • Zoro # G808843202


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Series
GND
Overall Length
149.25mm
Insert Size
0.0591 in
Style
ID Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600BAD
Zoro #
G808843202
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
149.25mm
Insert Size
0.0591 in
Shank Height
11.00mm
Maximum Depth of Cut
0.1417 in
Head Length
30.00mm

Details

Insert Screw
Clamp
Series
GND
Style
ID Grooving Tool
Left/Right Hand
Right Hand

Description

Groove Width 1.5mm, 0.059in, Max Groove Depth 3.6mm, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.