Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDISR1214-T2036

  • Mfr # 2600BAP

  • Zoro # G708843265


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.0787 in
Overall Length
149.00mm
Insert Screw
Clamp
Series
GND
Style
ID Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600BAP
Zoro #
G708843265
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0787 in
Overall Length
149.00mm
Head Length
30.00mm
Maximum Depth of Cut
0.1417 in
Shank Height
11.00mm

Details

Insert Screw
Clamp
Series
GND
Style
ID Grooving Tool
Left/Right Hand
Right Hand

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 3.6mm, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.