Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDISR1616-T3036

  • Mfr # 2600BBC

  • Zoro # G608843143


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Style
ID Grooving Tool
Insert Screw
Clamp
Overall Length
158.50mm
Series
GND
Insert Size
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600BBC
Zoro #
G608843143
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
158.50mm
Insert Size
0.1181 in
Maximum Depth of Cut
0.1417 in
Head Length
35.00mm
Shank Height
15.00mm

Details

Style
ID Grooving Tool
Insert Screw
Clamp
Series
GND
Left/Right Hand
Right Hand

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 3.6mm, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.