Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDISR1620-T2046

  • Mfr # 2600BAT

  • Zoro # G008843187


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Style
ID Grooving Tool
Insert Size
0.0787 in
Left/Right Hand
Right Hand
Overall Length
159.00mm
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600BAT
Zoro #
G008843187
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0787 in
Overall Length
159.00mm
Shank Height
15.00mm
Maximum Depth of Cut
0.1811 in
Head Length
40.00mm

Details

Style
ID Grooving Tool
Left/Right Hand
Right Hand
Insert Screw
Clamp
Series
GND

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 4.6mm, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.