Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDLL1010JX-1.510

  • Mfr # 2600AWX

  • Zoro # G508843304


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Left Hand
Insert Screw
Clamp
Insert Size
0.0591 in
Series
GND
Overall Length
120.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AWX
Zoro #
G508843304
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0591 in
Overall Length
120.00mm
Shank Height
10.00mm
Shank Width
10.00mm
Head Length
18.00mm
Maximum Depth of Cut
0.3937 in

Details

Left/Right Hand
Left Hand
Insert Screw
Clamp
Series
GND
Style
Deep OD Grooving Tool

Description

Groove Width 1.5mm, 0.059in, Max Groove Depth 10mm, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.