Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDLL101.5JX-050

  • Mfr # 2600W5U

  • Zoro # G008843347


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Style
Deep OD Grooving Tool
Overall Length
4.7500 in
Insert Size
0.0492 in
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W5U
Zoro #
G008843347
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.7500 in
Insert Size
0.0492 in
Shank Width
0.6250 in
Maximum Depth of Cut
0.5000 in
Head Length
1.1020 in
Shank Height
0.6250 in

Details

Insert Screw
Clamp
Style
Deep OD Grooving Tool
Left/Right Hand
Left Hand
Series
GND

Description

Groove Width 1.25mm, 0.049in, Max Groove Depth 0.5 Inch, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.