Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDLL1212JX-1.2512

  • Mfr # 2600AXA

  • Zoro # G208843345


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00mm
Style
Deep OD Grooving Tool
Insert Size
0.0492 in
Series
GND
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AXA
Zoro #
G208843345
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120.00mm
Insert Size
0.0492 in
Shank Height
12.00mm
Maximum Depth of Cut
0.4724 in
Shank Width
12.00mm
Head Length
19.00mm

Details

Style
Deep OD Grooving Tool
Series
GND
Left/Right Hand
Left Hand
Insert Screw
Clamp

Description

Groove Width 1.25mm, 0.049in, Max Groove Depth 12mm, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.