Zoro Homepage

GNDLL1212JX-1.512

  • Mfr # 2600AXC

  • Zoro # G708843364


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.0591 in
Left/Right Hand
Left Hand
Series
GND
Insert Screw
Clamp
Style
Deep OD Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AXC
Zoro #
G708843364
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0591 in
Overall Length
120.00mm
Shank Height
12.00mm
Shank Width
12.00mm
Maximum Depth of Cut
0.4724 in
Head Length
19.00mm

Details

Left/Right Hand
Left Hand
Series
GND
Insert Screw
Clamp
Style
Deep OD Grooving Tool

Description

Groove Width 1.5mm, 0.059in, Max Groove Depth 12mm, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.