Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDLL1212JX-212.5

  • Mfr # 2600AUF

  • Zoro # G408843497


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.0787 in
Style
Deep OD Grooving Tool
Overall Length
120.00mm
Insert Screw
Clamp
Series
GND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AUF
Zoro #
G408843497
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0787 in
Overall Length
120.00mm
Shank Height
12.00mm
Maximum Depth of Cut
0.4921 in
Shank Width
12.00mm
Head Length
22.00mm

Details

Style
Deep OD Grooving Tool
Insert Screw
Clamp
Series
GND
Left/Right Hand
Left Hand

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 12.5mm, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.