Zoro Homepage

GNDLL1616JX-216J

  • Mfr # 2600BDM

  • Zoro # G808843738


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Series
GND
Left/Right Hand
Left Hand
Overall Length
120.00mm
Style
Deep OD Grooving Tool, Internal Coolant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600BDM
Zoro #
G808843738
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120.00mm
Insert Size
0.0787 in
Shank Height
16.00mm
Shank Width
16.00mm
Head Length
32.00mm
Maximum Depth of Cut
0.6299 in

Details

Insert Screw
Clamp
Series
GND
Left/Right Hand
Left Hand
Style
Deep OD Grooving Tool, Internal Coolant
Coolant Through
Yes

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 16mm, Deep OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.