Zoro Homepage

GNDLL164K-100J

  • Mfr # 2600W8B

  • Zoro # G208843185


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Style
Deep OD Grooving Tool, Internal Coolant
Insert Screw
Clamp
Insert Size
0.1575 in
Series
GND
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W8B
Zoro #
G208843185
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1575 in
Overall Length
5.0000 in
Head Length
1.9690 in
Shank Width
1.0000 in
Maximum Depth of Cut
1.0000 in
Shank Height
1.0000 in

Details

Style
Deep OD Grooving Tool, Internal Coolant
Insert Screw
Clamp
Series
GND
Left/Right Hand
Left Hand
Coolant Through
Yes

Description

Groove Width 4mm, 0.157in, Max Groove Depth 1 Inch, Deep OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.