Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDLL2020K-425

  • Mfr # 2600AJX

  • Zoro # G508843342


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.1575 in
Series
GND
Left/Right Hand
Left Hand
Overall Length
125.00mm
Style
Deep OD Grooving Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600AJX
Zoro #
G508843342
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.1575 in
Overall Length
125.00mm
Shank Width
20.00mm
Head Length
50.00mm
Shank Height
20.00mm
Maximum Depth of Cut
0.9843 in

Details

Series
GND
Left/Right Hand
Left Hand
Style
Deep OD Grooving Tool
Insert Screw
Clamp

Description

Groove Width 4mm, 0.157in, Max Groove Depth 25mm, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.