Zoro Homepage

GNDLL2525M-1.516

  • Mfr # 2600AXU

  • Zoro # G408843480


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.0591 in
Overall Length
150.00mm
Insert Screw
Clamp
Series
GND
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AXU
Zoro #
G408843480
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0591 in
Overall Length
150.00mm
Shank Width
25.00mm
Head Length
40.00mm
Maximum Depth of Cut
0.6299 in
Shank Height
25.00mm

Details

Insert Screw
Clamp
Series
GND
Left/Right Hand
Left Hand
Style
Deep OD Grooving Tool

Description

Groove Width 1.5mm, 0.059in, Max Groove Depth 16mm, Deep OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.